Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
ROEBUCK 420-102-02-42033 BALLPOINT HEX KEY WRENCH 10 X 200MM (RED)
ROEBUCK 420-102-02-42033 BALLPOINT HEX KEY WRENCH 10 X 200MM (RED)
L-key Unbranded
References
unbranded:
420-102-02-42033
rubix:
1326267
Product details
Technical specifications
Product details : ROEBUCK 420-102-02-42033 BALLPOINT HEX KEY WRENCH 10 X 200MM (RED)
Metric - ball point
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.46
excl. VAT
/
Each
£
17.35
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
FACOM HEXAGONAL KEY 82H.5/32
FACOM 84TZ.3SLS T-HANDLE METRIC HEX KEY 3MM - SAFETY LOCK SYSTEM
MAKITA 783201-2 HEX WRENCH 3
FACOM 89TXA.10 TORX 10 P SHAPED HEX KEY
"WERA 022079 950PKL HEX KEY 0.05""/83 LONG BALLEND BLACKLASER"
FACOM 89TX.20SLS T-HANDLETORX KEY T20 - SAFETY LOCK SYSTEM
FACOM HEXAGONAL KEY 89.50
ROEBUCK HEXAGON KEY XL BALLPOINT 2MM
XCELITE SCREWDRIVER BLD 99-75MMBP 3MM A/F HEX
ROEBUCK T HANDLE HEX KEY WRENCH 2 X 125MM
FACOM TORX KEY 89S.25
BAHCO 1996M-4 SCRWD OFFSET 1996M HEX BALL END 4
BAHCO 1995TORX/11T SCREWDR SET OFFSET TORX 11PCS
FACOM 84TZA.4 4MM P SHAPED HEX KEY METRIC HEX
WERA 024166 967L TORX KEY HF TX27/112 LONG BLACKLASER