Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
FACOM 89TXA.10 TORX 10 P SHAPED HEX KEY
FACOM 89TXA.10 TORX 10 P SHAPED HEX KEY
Male wrench with Torx "P" handle
References
facom:
89TXA.10
rubix:
217A4437
ean:
3662424074776
Technical specifications
Imprint
Torx
Imprint size
10
Length
133
mm
See all Specifications
Product details
Technical specifications
Product details : FACOM 89TXA.10 TORX 10 P SHAPED HEX KEY
Silicon-carbon steel for longer life
Soft grip for greater comfort and to apply more torque
Short end for high torque/tightening.
Presentation: chrome-plated shot-blasted.
Technical specifications
Attributes
Imprint
Torx
Imprint size
10
Length
133
mm
Finishing
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.14
excl. VAT
/
Each
£
18.17
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM 89TX.50SLS T-HANDLETORX KEY T50 - SAFETY LOCK SYSTEM
FACOM HEXAGONAL KEY 83S.25L
ROEBUCK BALL HEX WRENCH LONG ARM 3/32 INCH
FACOM 89TXA.6 T HANDLE HEX KEY
FACOM 84TZA.5 5MM P SHAPED HEX KEY METRIC HEX
GEDORE 5MM SOCKET HEX KEY 42 Z 5
GEDORE 2.5 ALLEN KEY 42 2,5
FACOM 83H.17 17MM LONG HEX KEY 83H17
ROEBUCK T HANDLE HEX KEY WRENCH BALL POINT 4X 125MM
BAHCO 1996M-4 SCRWD OFFSET 1996M HEX BALL END 4
GEDORE 1/2AFX142 HEX KEY 42 1/2AF
FACOM 89TXA.27 TORX 27 P SHAPED HEX KEY
FACOM 89TXA.20 TORX 20 P SHAPED HEX KEY
FACOM 89TX.10SLS T-HANDLETORX KEY T10 - SAFETY LOCK SYSTEM
"STAHLWILLE 43570009 10767.A.9/64-9/64"" BALL END HEX KEY WRENCH"