Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
ROEBUCK HEXAGON KEY XL BALLPOINT 2MM
ROEBUCK HEXAGON KEY XL BALLPOINT 2MM
Hexagon Key Wrench XL with Ballpoint - Coloured
References
roebuck:
7780717
rubix:
7780717
Technical specifications
Length
102
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK HEXAGON KEY XL BALLPOINT 2MM
Hex Key with Ball point extra-long Material:
Chrome Vanadium manufactured to SAE / AISI 8650
Technical specifications
Attributes
Length
102
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.44
excl. VAT
/
Each
£
1.73
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
FACOM HEXAGONAL KEY 89.50
FACOM 6.0MM LONG BALL HEX 83SH.6
WERA 024015 967 TORX KEY TX30/70 SHORT BLACKLASER
FACOM HEXAGONAL KEY 83SH.4
FACOM HEXAGONAL KEY 89.25
WERA 024161 967L TORX KEY HF TX9/79 LONG BLACKLASER
FACOM 15MM HEX WRENCH 83H.15
GEDORE HEX SOCKET 6MM 1669575 DTT 42 6
WERA 022201 950 SPKL HF MULTICOLOUR HEX KEY 4.0/137 LONG BLACKLASER
FACOM 4.5MM L/S HEX KEY 83H.45
FACOM HEXAGONAL KEY 83H.32
ROEBUCK HEX WRENCH SHORT ARM NICKLE PLATED 32MM
FACOM 82H.13 SHORT METRIC KEYS 13MM
WERA 133154 950PKS HEX KEY 4.0/80 SHORT BALLEND CHROME PLATED
FACOM 89TXA.7 TORX 7 P SHAPED HEX KEY