ERGO™ Phillips Screwdrivers with Rubber Grip Double Handle PH0-PH4 x 182-322 mm
Imprint | Phillips |
---|---|
Imprint size | PH3 |
Blade length | 150 mm |
Logistic Weight | 150 g |
---|---|
Imprint | Phillips |
Imprint size | PH3 |
Blade length | 150 mm |
Length | 272 mm |
Finishing | Phosphate |
Usually arrives within 14 working days