Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver
ROEBUCK WORKSHOP SCREWDRIVER POZI 35MM X NO2 STUBBY
ROEBUCK WORKSHOP SCREWDRIVER POZI 35MM X NO2 STUBBY
Screwdriver Roebuck
References
roebuck:
3962058
rubix:
217274
Technical specifications
Blade length
35
mm
Product details
Technical specifications
Product details : ROEBUCK WORKSHOP SCREWDRIVER POZI 35MM X NO2 STUBBY
Alternative hard and soft panels combine for a non-slip grip with strong turning power. All models have chrome vanadium blades and feature a magnetic tip for better screw control.
Technical specifications
Attributes
Blade length
35
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.81
excl. VAT
/
Each
£
2.17
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
WERA 029405 395 NUTSPINNER 6/125 K'FORM+
GEDORE 2161 PH 2 SCREWDRIVER STUBBY
WERA 051024 K'FORM KOMPAKT 25 SL/PH/POUCH 7PC
FACOM AT4X200 PRO-TWIST SCREWDRIVER SLOTTED 4 X 200 MM
WERA 009320 355PZ SCREWDRIVER PZ3/150 K'FORM+
ROEBUCK PRECISION SCREWDRIVER 4.0 X 80MM
WERA 008874 KRAFTFORM KOMPAKT STUBBY MAGAZINE 2 PH/PZ/SL BTZ 6PC
BAHCO 613-3-75 SCREWDRIVER STRAIGHT 3X75
FACOM ATP2X125 PRO-TWIST SCREWDRIVER PHILLIPS 2 X 125 MM
WERA 118090 2052 SCREWDRIVER BALLEND HEX 1.5/60 K'FORM MICRO
BAHCO BE-8810 SCREWDRIVER ERGO PZ1X75
FACOM ATPA4V.J23PB SCREWDRIVER E-PROTWIST SET WITH MBOX 23 PIECES
BAHCO BE-8256 SCREWDRIVER ERGO 1.6X8.0X150
FACOM ATF10X200 PRO-TWIST SCREWDRIVER FLARED 10 X 200 MM
FACOM ATF8X150 PRO-TWIST SCREWDRIVER FLARED 8 X 150 MM