Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver
WERA 008874 KRAFTFORM KOMPAKT STUBBY MAGAZINE 2 PH/PZ/SL BTZ 6PC
WERA 008874 KRAFTFORM KOMPAKT STUBBY MAGAZINE 2 PH/PZ/SL BTZ 6PC
Screwdriver Wera
References
wera:
05008874001
rubix:
265A5566
ean:
4013288217776
Product details
Technical specifications
Product details : WERA 008874 KRAFTFORM KOMPAKT STUBBY MAGAZINE 2 PH/PZ/SL BTZ 6PC
Kraftform Kompakt Stubby magazine 2, 6 pieces
2x 800/1 BTZ bits: 0.8x5.5x25 mm, 1.2x6.5x25 mm
2x 851/1 BTZ bits: PH 1x25 mm, PH 2x25 mm
2x 855/1 BTZ bits: PZ 1x25 mm, PZ 2x25 mm
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.08
excl. VAT
/
Each
£
20.50
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GEDORE TOOL MODULE 1500 ES-K 1900
FACOM ATWH12X200CK PRO-TWIST SCREWDRIVR FLARED 12 X 200 MM HAMMER THRU
BAHCO BE-7925 SCREWDRIVER ERGO BTX 25X125
WERA 118004 2035 SCREWDRIVER 0.30/1.8/60 K'FORM MICRO
WERA 028038 367 SCREWDRIVER TORX PLUS 30IP/115 K'FORM+
FACOM 84E.2,5X75 HEX KEY 84E.25X75
BAHCO 902T-100-175 NUT DRIVER T-HANDLE 10 X 175
STANLEY 0-65-316 FATMAX SCREWDRIVER PH 3 X 150MM
BAHCO BE-8155 SCREWDRIVER ERGO 1.2X6.5X125
WERA 024400 977 CHISELDRIVER TX15/80 K'FORM+
STANLEY 0-65-093 FATMAX SCREWDRIVER PARALLEL 4 X 150
WERA 118046 2067BO SCREWDRIVER SECURITY TX8/60 K'FORM MICRO
STANLEY 0-65-319 FATMAX SCREWDRIVER PZ 0 X 75MM
MILWAUKEE 4932492395 SCREWDRIVER SL 7PC SET FOAM INSERT
WERA 008740 350PH SCREWDRIVER PH4/200 K'FORM+