GEDORE 2161 PH 2 SCREWDRIVER STUBBY


Philisps-2161 screwdriver

References
gedore:2161 PH 2
rubix:399A5583
manufacturer :1531204
ean:4010886815335
brand logo
brand logo
Technical specifications
ImprintPhillips
Imprint size2
Blade length25 mm
See all Specifications

Product details : GEDORE 2161 PH 2 SCREWDRIVER STUBBY


Screwdriver Stubby PH 2 Acc. to DIN ISO 8764, tip acc. to DIN ISO 8764-1 PH For confined spaces 3-component handles Power-Grip3 with hanging hole Ergonomic handle design enables precise and fatigue-free working Positive-fit joint of handle and blade for optimum transmission of force Type of drive marked at end of the handle Blade from GEDORE molybdenum-vanadium-Plus tempered steel

Technical specifications


Attributes
Logistic Weight36 g
ImprintPhillips
Imprint size2
Blade length25 mm
Length81 mm
FinishingChromed
Weight36 g
Show UNSPSC/ECL@SS
£ 5.97 excl. VAT
/ Each
£ 7.16 incl. VAT
  • Usually arrives within 14 working days