FACOM AT4X200 PRO-TWIST SCREWDRIVER SLOTTED 4 X 200 MM


Flat Protwist Screwdriver

References
facom:AT4X200
rubix:210A6976
ean:3662424095214
brand logo
brand logo
Technical specifications
ImprintFlat
Imprint size4
Blade length200 mm
See all Specifications

Product details : FACOM AT4X200 PRO-TWIST SCREWDRIVER SLOTTED 4 X 200 MM


Cylindrical blade allowing access in the wells.
Extralong blade up to 300 mm for difficult and remote access.
Online heat treatment: + 100% of life and + 100% of resistance.
Material of the neck: Soft Grip for comfort and always resistant to chemicals.
"Tricoating" treatment of the blade (ZincNickelChrome): 4 times more resistance to corrosion.
Optimized ergonomics of the handle: + 10% of torque.
Laser marking: for a better resistance to wear.
Digitally controlled fingerprinting: better screw adaptation by increasing torque transfer and reducing wear.

Technical specifications


Attributes
ImprintFlat
Imprint size4
Blade length200 mm
Length309 mm
Show UNSPSC/ECL@SS
£ 8.82 excl. VAT
/ Each
£ 10.58 incl. VAT
  • Usually arrives within 14 working days