ROEBUCK PRECISION SCREWDRIVER 4.0 X 80MM


Precision screwdriver for slotted screws

References
roebuck:5079132
rubix:2521713
brand logo
brand logo
Technical specifications
ImprintFlat
Imprint size4,0 x 0,8 mm
Blade length80 mm
See all Specifications

Product details : ROEBUCK PRECISION SCREWDRIVER 4.0 X 80MM


Perfectly machined black tip.
Tapered area for rapid use.
Superior quality and dual material grip technology for comfortable grip.
Suspension holes for workshop organisation.
A rotary tip allows precise rotation in places of difficult access.

Technical specifications


Attributes
ImprintFlat
Imprint size4,0 x 0,8 mm
Blade length80 mm
Length80 mm
FinishingOther
Show UNSPSC/ECL@SS
£ 3.48 excl. VAT
/ Each
£ 4.18 incl. VAT
  • Usually arrives within 14 working days