Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Hammers
Hammer
ROEBUCK SLEDGE HAMMER 4LB / 400 MM (INCLUDING HEAD)
ROEBUCK SLEDGE HAMMER 4LB / 400 MM (INCLUDING HEAD)
Hammer Roebuck
References
roebuck:
R.001.64SH
rubix:
011475
Technical specifications
Type
Sledgehammer
Weight
1814.37
g
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK SLEDGE HAMMER 4LB / 400 MM (INCLUDING HEAD)
Hickory handle. Handles are sourced and comply to the full FSC timber requirements.
Technical specifications
Attributes
Type
Sledgehammer
Weight
1814.37
g
Handle
Hickory
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.37
excl. VAT
/
Each
£
17.24
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
ESTWING E3-4LB 4LB CLUB HAMMER EB3/4LB
STAHLWILLIE HAMMER 10780
FACOM NYLON HAMMER 207A.25CB
GEDORE 248 ST-45 RECOILLESS HAMMER
HALDER SUPERCRAFTCAST STEEL SLEDGE HAMMER W/BLACK RUBBER+WHITE INSERTS
GEDORE 225 E-22 NYLON HAMMER
THOR 03210 SIZE 1 COPPER/HIDE HAMMER
FACOM 200H.28 RIVETING ENGINEERS HAMMERS 28MM
FACOM MECHANICAL HAMMER 1.5LB 202H.1P1/2
GEDORE RED R92200055 1500 GRAM CLUB HAMMER
THOR 201212 THORACE DEAD BLOW NYLON HAMMER
BAHCO 3625AR-50 ANTI REBOUND HAMMER WITH WOODEN HANDLE 1.1
CP HAMMER CP716
THOR 76712VF REPLACEMENT SOFT GREY PLASTIC FACE
GEDORE 622 H-1500 COPPER HAMMER ROTBAND-PLUS