GEDORE 248 ST-45 RECOILLESS HAMMER


Hammer Nylon recoil free 248 ST

References
gedore:248 ST-45
rubix:399A5466
manufacturer :8829410
ean:4010883882941
brand logo
brand logo
Technical specifications
TypeOther
Section45 mm
Length305 mm
See all Specifications

Product details : GEDORE 248 ST-45 RECOILLESS HAMMER


Recoilless hammer 45 mm With very robust and durable steel tube handle Splinter-proof, shatter-proof and wear-resistant polyamide heads, 75 Shore D, tested to -20° C Powder-coated with silver hammer-effect enamel

Strengths

•With very robust and durable steel tube handle
Splinter-proof, shatter-proof and wear-resistant polyamide heads, 75 Shore D, tested to -20° C
Powder-coated with silver hammer-effect enamel

Technical specifications


Attributes
TypeOther
Section45 mm
Length305 mm
Weight950 g
Diameter45 mm
ShapeCylindrical
HandleSteel
MaterialPolyamide (Head);Steel (Handle)
Show UNSPSC/ECL@SS
£ 64.25 excl. VAT
/ Each
£ 77.10 incl. VAT
  • Usually arrives within 14 working days