Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Set of wrenches
Set of wrenches
ROEBUCK RING SPANNER 6-19MM 7 PIECE SET
ROEBUCK RING SPANNER 6-19MM 7 PIECE SET
Set of wrenches Roebuck
References
roebuck:
6685111
rubix:
248265B
Technical specifications
Number of elements
7
Product details
Technical specifications
Product details : ROEBUCK RING SPANNER 6-19MM 7 PIECE SET
Forged from the finest chrome vanadium steel. Satin finish shanks, polished jaws and chrome plated overall. Manufactured to BS7586 and DIN3113.
Technical specifications
Attributes
Number of elements
7
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
50.72
excl. VAT
/
Each
£
60.86
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
EXPERT E110306 21 PCE COMBINATION WRENCH SET 6-32MM
BRITOOL EXPERT COMBINATION WRENCH 6 - 24MM MOD TRAY 16 PIECE SET
GEDORE DOUBLE OPEN END SPANNER SET METRIC 6-120
BAHCO 111M/26T COMBINATION WRENCH SET
FACOM 440.JP12A COMBINATION WRENCH SET 7 - 24MM CLIP 12 PIECE SET
FACOM 467B.JP8PB FACOM 467 B OPEN END WRENCHES WITH RATCHET SERIES
ROEBUCK IMPERIAL OPEN ENDED SPANNER WRENCH A/F 10 PIECE SET
ROEBUCK SET OF 12 COMBINATION WRENCH SPANNERS 865285
FACOM SET OF WRENCH 75.JN10
FACOM 55A.JD10 BX, RLL AND PNL SET55AJD10
FACOM 440.JE18 COMBINATION WRENCH SET 6 - 24MM 18 PIECE SET
FACOM 4PC RATCHET RING SPANNER 64.J4
BAHCO 1931M/10T OPEN END WRENCH SET
FACOM SET OF WRENCH 44.JE8T
FACOM 440.JP8PB COMBINATION WRENCH SET 8 PIECES ( TO 19 MM) HOLDER