References
Facom:U.306PB
Rubix:80323095
EAN:3148519884579




Technical specifications
| Number of clamps/claws | 3 |
|---|---|
| Inner capacity | 7 mm |
| Exterior capacity | 140 mm |
Product details : FACOM U.306PB PULLEY KIT
Safety: screw with fuse. Total clamp locking by wheel. Easy transformation from outside to inside. Self-tightening and self-centring. Extractor delivered with 1 set of 3 outer clamps and 1 set of 3 inner clamps.
Strengths
Safety: screw with fuse head, locking wheel. Versatile: assembly in 2 or 3 clamps.
Technical specifications
Attributes
| Number of clamps/claws | 3 |
|---|---|
| Inner capacity | 7 mm |
| Exterior capacity | 140 mm |
| Depth | 147 mm |
| Extraction force | 3 t |
Show UNSPSC/ECL@SS
£ 231.48 excl. VAT
/ Each
£ 277.78 incl. VAT
- Delivery usually within ( 14 ) days