Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Hammers
Hammer
ROEBUCK WORKSHOP BALL PEIN HAMMER 1 1/2LB 680G
ROEBUCK WORKSHOP BALL PEIN HAMMER 1 1/2LB 680G
Hammer Roebuck
References
roebuck:
R.031.24SA
rubix:
217004
Technical specifications
Type
Ball-peen hammer
Weight
680.388
g
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK WORKSHOP BALL PEIN HAMMER 1 1/2LB 680G
Ash handles.
Handles are sourced and comply to the full FSC timber requirements, produced from heat treated, drop forged EN9 steel in accordance with BS876.
Technical specifications
Attributes
Type
Ball-peen hammer
Weight
680.388
g
Handle
Ash
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.41
excl. VAT
/
Each
£
23.29
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
FACOM 50MM SHRINKING DRESSER 867D
THOR 628050 HARDWOOD MALLET
THOR 01010 SIZE 1 HIDE HAMMER
FACOM 212A.40SLS DEADBLOW HAMMER - END 40MM - SAFETY LOCK SYSTEM
FACOM 860H.32 860HDINGING HAMMERS ROUND FACE 32 MM
THOR 201616 THORACE DEAD BLOW NYLON HAMMER
FACOM 205C.100 GRAPHITE HANDLE DIN ENGINEERS PUMP
FACOM 1/2LBBALL PEINHAMMER 202H.1
ESTWING E3-32BP 32OZ BP HAMMER E3/32BP 2LB 910G
THOR 7014R SIZE 3 REPLACEMENT HIDE FACE
ROEBUCK HAMMER RIVIOR FRENCH 25MM 733684
BAHCO 489-3600 SAFETY SLEDGE HAMMER
ROEBUCK WORKSHOP BALL PEIN HAMMER 1/2LB 230G
1/2LB BALL PEIN ENGINEERS HAMMER
THOR 02116 SIZE 4 HIDE MALLET