References
Roebuck:733684
Rubix:209A7290
EAN:3660338017810

Documents
Product details : ROEBUCK HAMMER RIVIOR FRENCH 25MM 733684
Ash profiled handle. Metal wedge fitting. Standard: ISO 15601
Technical specifications
Attributes
| Type | riveting hammer |
|---|---|
| Section | 25 mm |
| Length | 284 mm |
| Weight | 373 g |
| Handle | ash |
Show UNSPSC/ECL@SS
£ 9.96 excl. VAT
/ Each
£ 11.95 incl. VAT
- Usually arrives within 14 working days
