References
Thor Hammer:62-8050
Rubix:016221
EAN:5012936805005




Product details : THOR 628050 HARDWOOD MALLET
Laminated and compressed hardwood head for extra weight with flushed in glass fibre hoops for security. Suitable for working on hot surfaces and materials with extra impact resistance. Does not mar work surfaces.
Strengths
Excellent resistance to impact
Conical self-locking handle
Long service life
Suitable for hot work applications
Laminated compressed wood head
Conical self-locking handle
Long service life
Suitable for hot work applications
Laminated compressed wood head
Applications
Typical uses include steel plate trade
Casting
Schools and Technical Colleges
General assembly
Aluminium forming
Aviation
Casting
Schools and Technical Colleges
General assembly
Aluminium forming
Aviation
Technical specifications
Attributes
| Type | mallet |
|---|---|
| Length | 300 mm |
| Weight | 310 g |
| Diameter | 48 mm |
| Shape | cylindrical |
| Handle | self locking |
| Head length | 100 mm |
| Material | striking material-hardwood/handle-selected wood |
Show UNSPSC/ECL@SS
£ 45.97 excl. VAT
/ Each
£ 55.16 incl. VAT
- Usually arrives within 14 working days
