Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
ROEBUCK HEX WRENCH SET FOLD UP 3/32-3/8 INCH
ROEBUCK HEX WRENCH SET FOLD UP 3/32-3/8 INCH
L-key Unbranded
References
unbranded:
270-278-58-42033
rubix:
102302
Product details
Technical specifications
Product details : ROEBUCK HEX WRENCH SET FOLD UP 3/32-3/8 INCH
Metric and imperial
Size across flats: 3/32, 1/8, 5/32, 3/16, 1/4, 5/16, 3/8 inch
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.93
excl. VAT
/
Each
£
9.52
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
ROEBUCK HEX KEY WRENCH BALLPOINT NICKLE PLATED 10MM
FACOM HEXAGONAL KEY 83H.19
FACOM HEXAGONAL KEY 82H.18
BAHCO 1999MV-6 SAFETY SERIES HEX KEY 6MM
ROEBUCK HEX WRENCH SHORT ARM 3/4 INCH
WERA 022056 950PKL HEX KEY 3.0/126 LONG BALLEND CHROME PLATED
FACOM TORX KEY 89S.25
FACOM 5MM BALL END LONG HEX KEY 83S.5L
FACOM 89TXA.7 TORX 7 P SHAPED HEX KEY
ROEBUCK T HANDLE HEX KEY WRENCH 4 X 125MM
GEDORE 4MM BALL END HEX KEY 42 KEL 4
FACOM 82H.13 SHORT METRIC KEYS 13MM
ROEBUCK TORX KEY WRENCH XL TX15
FACOM 82H.1,5 HEXAGONAL KEY 82H.15
ROEBUCK HEX KEY WRENCH BALLPOINT NICKLE PLATED 12MM