Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
ROEBUCK TORX KEY WRENCH XL TX15
ROEBUCK TORX KEY WRENCH XL TX15
L-key Roebuck
References
roebuck:
7780727
rubix:
7780727
Technical specifications
Imprint
Torx
Imprint size
TX 15
Length
136
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK TORX KEY WRENCH XL TX15
Torx Key extra-longMaterial: Chrome Vanadium manufactured to SAE / AISI 8650
Technical specifications
Attributes
Imprint
Torx
Imprint size
TX 15
Length
136
mm
Finishing
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.23
excl. VAT
/
Each
£
2.68
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM HEXAGONAL KEY 82H.27
GEDORE 4MM BALL END HEX KEY 42 KEL 4
FACOM 84TZSA.6 6MM P SHAPED HEX KEY METRIC BALL
BRIT EXP SHORT HEX KEY 12MM
WERA 133158 950PKS HEX KEY 10.0/125 SHORT BALLEND CHROME PLATED
ROEBUCK HEX KEY WRENCH SHORT ARM 7/8 INCH
FACOM 89TXA.15 TORX 15 P SHAPED HEX KEY
FACOM 3/16 LONG BALL HEX 83SH.3/16
FACOM 12MM LONG HEX KEY 83H.12
FACOM HEXAGONAL KEY 83S.25L
GEDORE 42 EL 12 HEXAGON SOCKET KEY EXTRA LONG MM
ROEBUCK HEX WRENCH SHORT ARM NICKLE PLATED 8MM
GEDORE 42 EL 6 HEXAGON SOCKET KEY EXTRA LONG MM
WERA 027108 950PKL BM HEX KEY 8.0/200 LONG BALLEND BLACKLASER
WERA 023130 354 SCREWDRIVER HEX-PLUS 8.0/100 K'FORM+