82H- Short metric male Allen keys
Imprint | Hex / Allen |
---|---|
Imprint size | 13 |
Length | 135 mm |
Logistic Weight | 210 g |
---|---|
Packaged dimensions (D x W x H) | 150x65x15 mm |
Package weight | 212 g |
Imprint | Hex / Allen |
Imprint size | 13 |
Length | 135 mm |
Finishing | Phosphate |
Usually arrives within 14 working days