Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
HOOK SPANNER 120-130
HOOK SPANNER 120-130
Fixed Hook Spanner With Hook Nose
References
wixroyd:
95400.W0130
rubix:
225256
Technical specifications
Length
335
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : HOOK SPANNER 120-130
Material Special steel, hardened, Blackened. Edgewise ground.
Technical specifications
Attributes
Length
335
mm
Weight
720
g
Finishing
Other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
55.63
excl. VAT
/
Each
£
66.76
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GEDORE 6 20X22 20 X 22 DOE SPANNER 6066850
GEDORE 17MMVDEOPENENDSPANER VDE 894 17
BAHCO 11M-10 LONG COMBINATION WRENCH 10MM
FACOM 11MM DOE MIDGET SPANNER 34.11
STAHLWILLE 40032426 24 X 26MM DOE SPANNER
GEDORE 14MM COMBI SPANNER 7 14
GEDORE 26 R 18X19 TUBULAR BOX SPANNER MM
ROEBUCK SLOGGING RING SPANNER 2 INCH WHITWORTH
GEDORE 8X9MM BOX SPANNER 26 R 8X9
BAHCO 894M-115 SINGLE OPEN ENDED SPANNER 115MM
BAHCO 6M-46-50 OPEN END WRENCH
KNIPEX 980015 OPEN JAW WRENCHES
FACOM FACOM-101.12 ADJUST WRENCH 12
FACOM 12 POINT METRIC COMBINATION WRENCH 7MM - SAFETY LOCK SYSTEM
BAHCO 6M-41-46 OPEN END WRENCH