STAHLWILLE 40082828 COMBINATION SPANNER 28MM
13 Series Combination Spanners, OPEN-BOX
See technical informationSee documentsReferences
Stahlwille:40082828
Rubix:2018268
EAN:4018754018932



Documents
Product details : STAHLWILLE 40082828 COMBINATION SPANNER 28MM
DIN 3113 form A/ISO 7738 form A
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 23x62x325 mm |
|---|---|
| Logistic Weight | 368 g |
| Opening | 28 |
| Length | 320 mm |
| Type | combination wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 39.82 excl. VAT
/ Each
£ 47.78 incl. VAT
- Usually arrives within 14 working days
