Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Files and scrapers
File
ROEBUCK FILE SET ASSORTED HANDLED 10 INCH 10 PIECE SET
ROEBUCK FILE SET ASSORTED HANDLED 10 INCH 10 PIECE SET
File Roebuck
References
roebuck:
EFH1010S
rubix:
45018945
Technical specifications
Length
250
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK FILE SET ASSORTED HANDLED 10 INCH 10 PIECE SET
Contents: 2-half-round, 2 Hand , 2 Round , 2 three-Square, 2 Square
Technical specifications
Attributes
Length
250
mm
Type of cut
Second / Bastard
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
94.15
excl. VAT
/
Each
£
112.98
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK ENGINEERS' THREE SQUARE FILE 8 INCH/200MM SMOOTH CUT 880001
BAHCO 1-100-10-1-0 10IN HAND FILE CUT 1
BAHCO 1-210-10-1-0 10IN HALF ROUND FILE CUT 1
PFERD 11040203 CHAIN SAW FILE 412 200 X 5.16 PREMIUM
ROEBUCK ENGINEERS FILE 8 SQUARE BASTARD
BAHCO 1-160-12-3-2 12IN SQUARE WITH HANDLE CUT 3
ROEBUCK ENGINEERS FILE 150MM THREE SQUARE SECOND 879996
ROEBUCK ENGINEERS FILE 150MM ROUND SECOND 879957
ROEBUCK BI MATERIAL HANDLED ENGINEERS ROUND FILE SECOND CUT 250MM
ROEBUCK ENGINEERS' FLAT FILE 12 INCH/300MM BASTARD CUT 879943
FACOM PAM.MD200EMA FLAT FILE SECOND CUT 200MM
SANDVIK 620-30H10 SCRAPER 5765009
BAHCO 1-320-08-2-2 DIAGONAL FILE CARDED
ROEBUCK WOOD RASP HALF ROUND BASTARD 250MM
ROEBUCK ENGINEERS FILE HAND SECOND 4 INCH