Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver
ROEBUCK NUT SPINNER SIZE 9MM CL 107 M9
ROEBUCK NUT SPINNER SIZE 9MM CL 107 M9
Screwdriver Roebuck
References
roebuck:
CL 107 M9
rubix:
215136
Product details
Technical specifications
Product details : ROEBUCK NUT SPINNER SIZE 9MM CL 107 M9
Impact resistant cellulose acetate fluted handles fitted with precision formed steel socket and blade.
Length 130mm (5in).
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.66
excl. VAT
/
Each
£
3.19
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
BAHCO BE-8725 SCREWDRIVER ERGO HEX BALL 2 5X100
FACOM ATF10X250 FLAT LONG REACH SCREWDRIVER
WERA 018301 932AS CHISELDRIVER 1.0/5.5/103 SQ DRIVE K'FORM+
FACOM D.133C7 PRO TWIST SD FLEX NUT DRIVER 7MM STD
FACOM SCREWDRIVER AEX.6X35
FACOM ATF8X175ST PRO-TWIST SCREWDRIVER FLARED 8 X 175 MM STAINLESS
FACOM AT3.5X75 PROT SD PARA 3.5X75 STD
BRITOOL EXPERT SCREWDRIVER PZ0 X 75 E165319
FACOM SCREW DRIVER AFR.4X125
WERA 110010 334 SCREWDRIVER SLOTTED 1.2/6.5/150 K'FORM+
WERA 008712 350PH SCREWDRIVER PH1/200 K'FORM+
WERA 118014 2035 SCREWDRIVER 0.80/4.0/80 K'FORM MICRO
FACOM ATWH8X175 PRO-TWIST SCREWDRIVER FLARED 8 X 175 BOLSTER
FACOM SCREW DRIVER ATHH.4X90
WERA 138268 367BO SCREWDRIVER TORX SECURITY TX10/300 K/FORM+