Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver
ROEBUCK ENGINEERS SCREWDRIVER 200 X 8.0MM
ROEBUCK ENGINEERS SCREWDRIVER 200 X 8.0MM
Screwdriver Roebuck
References
roebuck:
CL 106 08
rubix:
215073
Technical specifications
Blade length
200
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK ENGINEERS SCREWDRIVER 200 X 8.0MM
Impact resistant cellulose acetate fluted handles fitted with precision ground chrome vanadium steel blades with magnetic tip. Manufactured to BS 2559.
Round blade, flared tip.
Technical specifications
Attributes
Blade length
200
mm
Diameter
8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.47
excl. VAT
/
Each
£
4.16
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
ROEBUCK WORKSHOP SCREWDRIVER POZI 75MM X NO1
WERA 118126 2069 NUTSPINNER 5.5/60 K'FORM MICRO
FACOM ATWH14X250CK PRO-TWIST SCREWDRIVR FLARED 14 X 250 MM HAMMER THRU
FACOM ATX27X100 PRO-TWIST SCREWDRIVER TOR X 27 X 100 MM
FACOM AT3.5X75 PROT SD PARA 3.5X75 STD
FACOM ATD1X35 PRO-TWIST SCREWDRIVER POZI 1 X 35 MM
FACOM POZIDRIVE SCREWDRIVER PZ1 X 100MM - SAFETY LOCK SYSTEM
CONTRACTOR 1ST PH NO3X200 SCREWDRIVER
48201040 3K DRALL SCREWDRIVER 4X100
WERA 028230 395 NUTSPINNER 5.5/125 K'FORM+
FACOM ATWHH3X75 PRO-TWIST SCREWDRIVER HE X 3 X 75 MM
WERA 118020 2050PH SCREWDRIVER PH00/60 K'FORM MICRO
STAHLWILLE 08030003 5/16 PHILLIPS BITS NO:3
BAHCO BE-7910 SCREWDRIVER ERGO BTX 10X75
FACOM ATXR20X100 PRO-TWIST SCREWDRIVER TAMPER TOR X 20 X 100 MM