Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver
STAHLWILLE 08030003 5/16 PHILLIPS BITS NO:3
STAHLWILLE 08030003 5/16 PHILLIPS BITS NO:3
Screwdriver Stahlwille
References
stahlwille:
08030003
rubix:
2018722
ean:
4018754010653
Technical specifications
Imprint
Phillips
Imprint size
PH3
Length
32
mm
See all Specifications
Product details
Technical specifications
Product details : STAHLWILLE 08030003 5/16 PHILLIPS BITS NO:3
Technical specifications
Attributes
Logistics dimensions (L x W x H)
8
x
9
x
31
mm
Logistic Weight
10
g
Imprint
Phillips
Imprint size
PH3
Length
32
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.02
excl. VAT
/
Each
£
3.62
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
STANLEY 0-65-398 FATMAX SCREWDRIVER T 30 X 125MM
FACOM ATF6.5X150 PRO-TWIST SCREWDRIVER FLARED 6.5 X 150 MM
FACOM ATWHH3X75 PRO-TWIST SCREWDRIVER HE X 3 X 75 MM
BAHCO BE-8240 SCREWDRIVER ERGO 0.8X4.0X175
FACOM ATP2X35 PRO-TWIST SCREWDRIVER PHILLIPS 2 X 35 MM
WERA 009312 355PZ SCREWDRIVER PZ1/200 K'FORM+
BAHCO BE-8455 SCREWDRIVER ERGO 6.5MM X 1.2 X 45MM SLOTTED
FACOM ATX27X100 PRO-TWIST SCREWDRIVER TOR X 27 X 100 MM
WERA 017056 918SPZ CHISELDRIVER PZ4/2000 K'FORM+
BAHCO 700-1.2-50 PRECISION SCREWDRIVER FLAT 1.2X50
FACOM SCREWDRIVER AKZ.6
BRITOOL EXPERT SCREWDRIVER PHILLIPS PH2X250
STANLEY 0-65-482 FM S/D FLARED 55 X 125MM SCREWDRIVER
FACOM ATWH5.5X125CK PRO-TWIST SCREWDRIVER FLARED 5.5 X 125 HAMMER THRU
ROEBUCK SLOT-HEAD SCREWDRIVER - 5.5 X 125MM 826609