FACOM ATWH14X250CK PRO-TWIST SCREWDRIVR FLARED 14 X 250 MM HAMMER THRU


Protwist flat forged screwdriver 4x100shock

References
facom:ATWH14X250CK
rubix:210A6912
ean:3662424097195
brand logo
brand logo
Technical specifications
ImprintFlat
Imprint size14
Blade length250 mm
See all Specifications

Product details : FACOM ATWH14X250CK PRO-TWIST SCREWDRIVR FLARED 14 X 250 MM HAMMER THRU


Hexagonal blade for optimum endurance and performance.
Extralong blade up to 250 mm for difficult and remote access.
Carbonesilicon blade: robustness and resistance to bending.
Ergonomic bimaterial handle resistant to shocks, abrasion and chemicals.
Printing: matt chrome-plated blade, black treated imprint.

Technical specifications


Attributes
ImprintFlat
Imprint size14
Blade length250 mm
Length375 mm
FinishingOther
Weight322 g
Show UNSPSC/ECL@SS
£ 35.74 excl. VAT
/ Each
£ 42.89 incl. VAT
  • In stock: Next day delivery