Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
ROEBUCK COMBINATION SPANNER 5/16 WHITWORTH
ROEBUCK COMBINATION SPANNER 5/16 WHITWORTH
Fixed and variable opening wrench Roebuck
References
roebuck:
4010568
rubix:
248125B
Product details
Technical specifications
Product details : ROEBUCK COMBINATION SPANNER 5/16 WHITWORTH
Forged from the finest chrome vanadium steel. Satin finish shanks, polished jaws and chrome plated overall. Manufactured to BS7586 and DIN3113.
Whitworth
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.58
excl. VAT
/
Each
£
3.10
incl. VAT
In stock: Next day delivery
Select variants (6)
Add to cart
Check our products from related categories
FACOM OPEN-END WREN 22.10X11
MELFORM MEL TIM 6 19MM HEX X 22MM HEX X 127MM LONG BOX SPANNER
FACOM COMBINATION WRENCH 14MM
FACOM 117.B PIN WRENCH
FACOM COMBINATION WRENCH 41.22
GEDORE 1B-27 1B COMBINATION SPANNER 27MM
FACOM 12 POINT METRIC COMBINATION WRENCH 9MM - SAFETY LOCK SYSTEM
GEDORE 40 135-145 HOOK SPANNER
BAHCO 1952M-55 COMBINATION WRENCH
GEDORE 1B-18 1B COMBINATION SPANNER 18MM
BRITOOL EXPERT COMBINATION WRENCH 7/8 INCH
IRWIN RECORD 300 SERIES STILLSON 12 INCH
BAHCO 1952M-46 COMBINATION WRENCH
ROEBUCK COMBINATION WRENCH SPANNER OPENING 20MM 865268
FACOM RING WRENCH 54A.50