Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
MELFORM MEL TIM 6 19MM HEX X 22MM HEX X 127MM LONG BOX SPANNER
MELFORM MEL TIM 6 19MM HEX X 22MM HEX X 127MM LONG BOX SPANNER
ISO Double Ended Metric TIM Range
References
melco:
TIM6
rubix:
245712
Technical specifications
Opening
6
Length
125
mm
See all Specifications
Product details
Technical specifications
Product details : MELFORM MEL TIM 6 19MM HEX X 22MM HEX X 127MM LONG BOX SPANNER
Bright plated finish
Technical specifications
Attributes
Opening
6
Length
125
mm
Finishing
Other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.72
excl. VAT
/
Each
£
8.06
incl. VAT
In stock: Next day delivery
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
FACOM 55A.24X26 55A OFFSET RING SPANNER METRIC 24 X 26MM
FACOM 51B.60 POLYGON IMPACT WRENCHES 60 MM
FACOM RING WRENCH 65.3/ 65.3/8X7/16
ROEBUCK RING SPANNER 13X17
ROEBUCK GEAR WRENCH 4 IN 1 PLUS REVERSIBLE 8-13MM
SKF SNL HOOK SPANNER 80MM HN12/SNL
MELFORM MEL TA 21 1IN AF HEX X 1.1/8IN AF HEX X 7IN LONG BOX SPANNER
GEDORE 894 115 SINGLE OPEN ENDED SPANNER 115MM
FACOM RING WRENCH 59.21X23
STANLEY FMHT13125-0 ADJUSTABLE WRENCH
BRITOOL EXPERT ANG/BOX WRENCH 5MM
STAHLWILLE 1.1/16 AF COMBI SPANNER 13S
FACOM ADJUSTABLE WRENCH 6 113A.6C
ROEBUCK DOUBLE ENDED HEX SOCKET WRENCHES 6X6 6MM 865397
BAHCO 8070V ADJUSTABLE WRENCH 1000V 6IN