Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Set of wrenches
Set of wrenches
ROEBUCK IMPERIAL RING SPANNER WRENCH SET A/F 5 PIECE
ROEBUCK IMPERIAL RING SPANNER WRENCH SET A/F 5 PIECE
Set of wrenches Roebuck
References
roebuck:
880098
rubix:
222A1158
ean:
3660338335464
Technical specifications
Number of elements
5
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK IMPERIAL RING SPANNER WRENCH SET A/F 5 PIECE
Standard: DIN ISO 691 / DIN ISO 1711-1/ ISO 10104/ DIN 838
Technical specifications
Attributes
Number of elements
5
Finishing
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
37.18
excl. VAT
/
Each
£
44.62
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM 75.J12PB ANGLED-SOCKET WRENCH (6 X 6 POINTS) SET 12 PIECES (7 TO
GEDORE 6093740 SPENNER SET METRIC 6 - 32MM
BAHCO S4RM/4T RATCHET WRENCH DOUBLE FLAT SET
BRITOOL EXPERT STUBBY RATCHET WRENCH 7 PIECE SET
ROEBUCK 6 PIECE SET POLYOGNAL RATCHET SPANNERS 8-19MM 865453
FACOM 4PC RATCHET RING SPANNER 64.J4
FACOM WRENCH SET 99C.JE8
BAHCO 1320RM-22-24 RATCHET WRENCH DOUBLE FLAT
FACOM 440.JE11 COMBINATION WRENCH SET 7 - 19MM 11 PIECE SET
GEDORE 6-12 6077700 O/E METRIC SPANNER SET
GEDORE ASSORTED 1/4DR6.3HEX 1500 ES/CT-20 BIT
EXPERT E110323 26 PIECE 12 POINT COMBIWRENCH SET 6
MELCO SET 59 BOX SPANNER SET 7/16-1 1/8 INCH A/F NO 59
BRITOOL EXPERT COMBINATION WRENCH 6 - 24MM MOD TRAY 16 PIECE SET
STAHLWILLE 96410409 RING SPANER SET