SPARTEX SV611146ZSXX S/SteelFLOOR CHESTS 610.1170.460 STAINLESS STEEL
Chest Spartex
See technical informationReferences
Spartex:UK-SV611146ZSXX
Rubix:224A9557
Manufacturer :SV611146ZSXX
Product details : SPARTEX SV611146ZSXX S/SteelFLOOR CHESTS 610.1170.460 STAINLESS STEEL
These Stainless Steel cupboards are designed and manufactured for clean environment use. Excellent in food, pharmaceutical and medical operations, these cupboards are especially effective where damp and corrosion is a factor. The durable stainless steel design is easy to clean and wipe down ensuring your workplace stays hygienic.
Technical specifications
Attributes
| Width | 610 mm |
|---|---|
| Height | 460 mm |
| Length | 1170 mm |
Show UNSPSC/ECL@SS
£ 1,729.79 excl. VAT
/ Each
£ 2,075.75 incl. VAT
- Delivery usually within ( 16 ) days

