STANLEY FMST1-75531 FATMAX 240LTR CHEST


Tool Chest

References
stanley:FMST1-75531
rubix:215A9026
ean:3253561755316
brand logo
brand logo
Technical specifications
Storage volume240 l
Permissible load70 kg
Width620 mm
See all Specifications

Product details : STANLEY FMST1-75531 FATMAX 240LTR CHEST


The STANLEY® 240 Litre Mobile Job Chest with Metal Latches is designed for storing large power tools. It is IP65 rated for resistance to dust and water spray, and features a large internal removal tray for storing smaller hand tools and extra components. Complete with strong metal latches for durability, a wide telescopic handle for easy transportation and a padlock eye for security.

Strengths

•LARGE TOOL STORAGE: Store your power tools and hand tools
IP65: For resistance to dust and water spray
REMOVABLE TRAY: For storing smaller hand tools and components
STRONG METAL LATCHES & HINGES: For durability
WIDE TELESCOPIC HANDLE: For easy manoeuvring, which can also be lowered for storage in cars and vans
DURABLE WHEELS: For smooth mobility, even on rough terrain

Applications

Storing Smaller Hand Tools and Extra Components

Technical specifications


Attributes
Packaged dimensions (D x W x H)990x590x620 mm
Package weight15,5 g
Storage volume240 l
Permissible load70 kg
Width620 mm
Height990 mm
Weight15.84 kg
ColourBlack
MaterialAluminium (Rails);Rubber (Wheels);Metal (Latches)
Show UNSPSC/ECL@SS
£ 159.22 excl. VAT
/ Each
£ 191.06 incl. VAT
  • In stock: Next day delivery