• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Machining, Cutting & Drilling(86,512)
  • Mechanical Power Transmission(110,959)
  • Fluid Transmission & Flow Technology(101,382)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,421)
  • Equipment(10,040)
  • Fasteners, Adhesives & Tapes(17,641)
  • Maintenance & Repairs(5,512)
  • Welding(1,015)
  • New Products
  • Hand tools(25,177)
  • Portable power tools(1,510)
  • Pneumatic tools(192)
  • Miscellaneous tools(117)
  • Measuring and monitoring(2,419)
  • Special tools(3,235)
See Tools & Metrology
  • Screwdrivers(1,303)
  • Clamping tools(16,712)
  • Pliers, vices, clamps(2,325)
  • Saws, cutters, files(2,689)
  • Extractors(444)
  • Storage(1,815)
  • Hammers, impact tools(1,192)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
ROEBUCK COMBINATION SPANNER 3/16WW

ROEBUCK COMBINATION SPANNER 3/16WW

Fixed and variable opening wrench Roebuck

See technical information
References
Roebuck:3965319
Rubix:248123
brand logo
brand logo

Product details : ROEBUCK COMBINATION SPANNER 3/16WW


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 2.42 excl. VAT
/ Each
£ 2.90 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

ROEBUCK RING SPANNER 10X11BAHCO 11M-24 LONG COMBINATION WRENCH 24MMGEDORE 306 41 6475510 41MM SLOGGING SPANNERFACOM COMBINATION WRENCH 440.3/8SRBAHCO 2Z-13/16-7/8 RING WRENCHELORA 03644 LONG COMBINATION SPANNER 24MMELORA 03313 3/4AF COMBINATION SPANNERGEDORE 1B-19 1B COMBINATION SPANNER 19MMDRAPER EXPERT 55694 DEEP OFFSET RING SPANNER 20 X 22MMSTAHLWILLE RATCHET RING SPANNER 10 X 11MM 25.10 X .11 41131011FACOM 57.11X137XL13 L/S 13MM COMB SPANNERBAHCO SB28M-8 DOUBLE END SOCKET WR SB 8MMEXPERT COMBINATION WRENCH 7MMFACOM 12 INCH ADJUSTABLE WRENCH 113A.12T
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Articles

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap