7XL13 L/S 13MM COMB SPANNER
Ring impact spanner wrench equal wrench size - 7 XL
See technical informationReferences
Gedore:7 XL 13
Rubix:80107383
Manufacturer :6100620
EAN:4010886610060

Product details : 7XL13 L/S 13MM COMB SPANNER
Combination spanner, extra long 13 mm Extra-long shaft for deep applications and high-torque
Technical specifications
Attributes
| Logistic Weight | 102 g |
|---|---|
| Opening | 13 |
| Length | 225 mm |
| Type | combination wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 14.12 excl. VAT
/ Each
£ 16.94 incl. VAT
- Delivery usually within ( 8 ) days
