MILWAUKEE 4932492006 SHOCKWAVE IMPACT DUTY CD SET (56PC)


ShockWave Impact Duty Screwdriving Bit Set

References
milwaukee:SHOCKWAVE™ Impact Duty™ bit set (56 pc)
rubix:395A6380
manufacturer :4932492006
ean:4058546413736
brand logo
brand logo

Product details : MILWAUKEE 4932492006 SHOCKWAVE IMPACT DUTY CD SET (56PC)


Contents: SHOCKWAVE™ screwdriving bits: 48x 25 mm length 2 x PH1 / 4 x PH2 / 1 x PH3, 3 x PZ1 / 4 x PZ2 / 2 x PZ3, 3 x TX10 / 3 x TX15 / 5 x TX20 / 5 x TX25 / 4 x TX30 / 3 x TX40 / 2 x TX50, 2 x Hex 4 mm / 2 x Hex 5 mm, 1 x SL 0.6 x 4.5 / 1 x SL 0.8 x 5.5 / 1 x SL 1.2 x 6.5. 7x 50 mm length 1 x PH2, 1 x PZ2, 1 x TX15 / 1 x TX20 / 1 x TX25 / 1 x TX30 / 1 x TX40. 1x SHOCKWAVE™ magnetic bit holder 60 mm length.

Technical specifications


Attributes
No attributes to display for this product
£ 29.33 excl. VAT
/ Each
£ 35.20 incl. VAT
  • Usually arrives within 14 working days