Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Files and scrapers
File
ROEBUCK EFH0483 HANDLED ENGINEERS FILE 14 INCH HALF-ROUND SMOOTH
ROEBUCK EFH0483 HANDLED ENGINEERS FILE 14 INCH HALF-ROUND SMOOTH
File Roebuck
References
roebuck:
EFH0483
rubix:
45018995
Technical specifications
Shape
Half-round
Product details
Technical specifications
Product details : ROEBUCK EFH0483 HANDLED ENGINEERS FILE 14 INCH HALF-ROUND SMOOTH
Technical specifications
Attributes
Shape
Half-round
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.69
excl. VAT
/
Each
£
21.23
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
VALLORBE LA2408-160-2 NEEDLE FILE SQUARE 16CM CUT 2
BAHCO 1-230-10-1-2 10IN ROUND WITH HANDLE CUT 1
BAHCO 6-342-08-2-0 8IN HALF ROUND RASP MEDIUM
ROEBUCK ENGINEER FILE 150MM FLAT SECOND CUT - HANDLED 879912
ROEBUCK ENGINEERS FILE 8 SQUARE SMOOTH
ROEBUCK ENGINEERS FILE 250MM HALF ROUND SECOND 879972
VIKAN 40094 RED STAINLESS STEEL HAND SCRAPER 100MM
BAHCO 2-308-14-2-0 14CM KNIFE NEEDLE FILE CUT 2
BAHCO 4-187-06-2-0 6IN EXTRA SLIM TAPER SAW FILE
BAHCO 4-190-07-2-2 7IN DBL END SAW FILE HANDLED
BAHCO 4-183-04-2-0 4IN REGULAR TAPER SAW FILE
ROEBUCK ENGINEERS FILE 10 HALF ROUND BASTARD
ROEBUCK BI MATERIAL HANDLED ENGINEERS HAND FILE SECOND CUT 300MM
ROEBUCK ENGINEERS FILE 10 ROUND BASTARD
BAHCO 2-307-14-2-0 14CM ROUND NEEDLE FILE CUT 2