Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
ROEBUCK SSM100RING SLOGGING RING SPANNER 100MM
ROEBUCK SSM100RING SLOGGING RING SPANNER 100MM
Fixed and variable opening wrench Unbranded
References
unbranded:
SSM100RING
rubix:
2017827
Product details
Technical specifications
Product details : ROEBUCK SSM100RING SLOGGING RING SPANNER 100MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
177.58
excl. VAT
/
Each
£
213.10
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FACOM COMBINATION WRENCH 440.1P1/4SR
ROEBUCK ADJUSTABLE WRENCH CHROME FINISH 600MM
ROEBUCK SLOGGING RING SPANNER 22MM
BAHCO 8069 CENTRAL NUT ADJUSTABLE WRENCH WITH PHOSPHATE FINISH 110MM
ROEBUCK OPEN END PODGER SPANNER 46MM
BAHCO 1952Z-1/2 COMBINATION WRENCH
BAHCO 133SGM-55 OPEN END WRENCH
FACOM 12 POINT METRIC COMBINATION WRENCH 18MM - SAFETY LOCK SYSTEM
FACOM 45.34 45 OPEN ENDED METRIC SPANNERS HEAVY DUTY 34MM
STAHLWILLE 100MM HEAVY DUTY RING SPANNERS
ROEBUCK RING SPANNER 9/16 X 5/8 INCH A/F
FACOM 440.1'5/16 COMBINATION WRENCH 1 5/16 INCH A/F
GEDORE 31KR25-50MM WRENCH
FACOM INSUL WRE 46.15AVSE
FACOM 45.46 45 OPEN ENDED METRIC SPANNERS HEAVY DUTY 46MM