Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
ROEBUCK RING SPANNER 9/16 X 5/8 INCH A/F
ROEBUCK RING SPANNER 9/16 X 5/8 INCH A/F
Double ended offset ring spanner - af
References
roebuck:
6685110
rubix:
248253B
Technical specifications
Length
227
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK RING SPANNER 9/16 X 5/8 INCH A/F
Chrome-vanadium steel.
Satin-finish handle, polished jaw and chrome body.
Technical specifications
Attributes
Length
227
mm
Finishing
satin
Type
box wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.99
excl. VAT
/
Each
£
7.19
incl. VAT
In stock: Next day delivery
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK DOUBLE ENDED HEX SOCKET WRENCHES 6X6 10MM 865401
STAHLWILLE 02200034 3/8 INCH DRIVE X 34MM CROW FOOT SPANNER
IRWIN RECORD 300 SERIES STILLSON 24 INCH
WIXROYD 95400.W0042 HOOK SPANNER 40-42
ROEBUCK OPEN ENDED SPANNER 13 X 17MM 880340
FACOM 55A.19/32X25/32 55A OFFSET RING SPANNER 19/32 X 25/32 INCH A/F
GEDORE 20X22MMFLATRINGSPANN 4 20X22
FACOM OPEN-END WREN 44.24X27
BAHCO 1RM-6 RATCHET COMBI SPANNER
STAHLWILLE 40060606 SMALL DOUBLE OPEN ENDED SPANNER ELECTRIC 6MM
STAHLWILLE 42050046 STRIKING FACE RING WRENCH 46MM
GEDORE 7R-8 7R COMBINATION RATCHET SPANNER 8MM
BAHCO 6Z-7/16-1/2 OPEN END WRENCH
BRITOOL EXPERT OPEN ENDED WRENCH 14 X 15MM
STAHLWILLE 40482020 5/16 AF COMBI SPANNER 13S