Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
ROEBUCK SLOGGING RING SPANNER 22MM
ROEBUCK SLOGGING RING SPANNER 22MM
Polygonal wrench for impact
References
roebuck:
3975891
rubix:
2017807
ean:
3660338394201
Technical specifications
Opening
22
Length
190
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK SLOGGING RING SPANNER 22MM
High quality chrome vanadium steel.
Very high impact resistance.
Technical specifications
Attributes
Opening
22
Length
190
mm
Finishing
Chromed
Number of sides
12
Type
Box Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.39
excl. VAT
/
Each
£
25.67
incl. VAT
Usually arrives within 14 working days
Select variants (19)
Add to cart
Check our products from related categories
ROEBUCK OPEN ENDED SPANNER 13 X 17MM 880340
FACOM 12P-22 X 24 RING WRENCH 65.22X24
STAHLWILLE 40030810 8 X 10MM DOE SPANNER
BRITOOL EXPERT COMBINATION WRENCH 12MM
BRITOOL EXPERT ADJUSTABLE WRENCH 200MM
ROEBUCK FLAT RING SLOGGING SPANNER 46MM
FACOM 12 POINT METRIC COMBINATION WRENCH 17MM - SAFETY LOCK SYSTEM
BRITOOL EXPERT OFFSET RING WRENCH 22 X 24MM
FACOM FLARE NUT WRENCH 42.30 X 32
ADJ PIN FACE SPANNER 14-100 8MM PIN
FACOM ANG.SOCK.WREN 75.22
SKF HN9/SNL HOOK SPANNER 65MM
GEDORE 1B COMBINATION SPANNER 55MM
STAHLWILLE COMBINATION SPANNER 55MM
STAHLWILLE 02190023 3/8 INCH DRIVE X 23MM CROW RING SPANNER