STANLEY 0-65-316 FATMAX SCREWDRIVER PH 3 X 150MM
FatmaxScrewdrivers - Phillips
See technical informationReferences
Stanley:0-65-316
Rubix:1358938
EAN:3253560653163

Product details : STANLEY 0-65-316 FATMAX SCREWDRIVER PH 3 X 150MM
Large diameter, bi-material handle for excellent torque. Handle moulded directly to the bar for strength. Chrome vanadium blades and colour coded ends for fast fastener identification.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 40x40x331 mm |
|---|---|
| Imprint | phillips (ph) |
| Imprint size | ph3 |
| Blade length | 150 mm |
| Length | 150 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 8.85 excl. VAT
/ Each
£ 10.62 incl. VAT
- Delivery usually within ( 7 ) days