Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver
WERA 024400 977 CHISELDRIVER TX15/80 K'FORM+
WERA 024400 977 CHISELDRIVER TX15/80 K'FORM+
Screwdriver Wera
References
wera:
05024400001
rubix:
2517764
ean:
4013288094742
Technical specifications
Imprint
Torx
Imprint size
TX15
Blade length
80
mm
See all Specifications
Product details
Technical specifications
Product details : WERA 024400 977 CHISELDRIVER TX15/80 K'FORM+
Technical specifications
Attributes
Imprint
Torx
Imprint size
TX15
Blade length
80
mm
Length
178
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.69
excl. VAT
/
Each
£
10.43
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
BAHCO BE-8235 SCREWDRIVER ERGO 0.6X3.5X200
BAHCO 701-0-50 PRECISION SCREWDRIVER PH 0 X 50
WERA 008735 350PH SCREWDRIVER PH3/150 K'FORM+
WERA 008725 350PH SCREWDRIVER PH2/200 K'FORM+
FACOM AT5.5X100 PRO-TWIST SCREWDRIVER SLOTTED 5.5 X 100 MM
WERA 028056 367 SCREWDRIVER TORX HF TX40/130 K'FORM+
WERA 029464 395 HO NUTSPINNER 8/70 K'FORM+
WERA 118094 2052 SCREWDRIVER BALLEND HEX 2.5/60 K'FORM MICRO
STANLEY 0-65-404 FATMAX SCREWDRIVER PARALLEL 6.5 X 30
FACOM ATWH8X175CK PRO-TWIST SCREWDRIVER FLARED 8 X 175 HAMMER THRU
WERA 018268 932A CHISELDRIVER 1.6/9.0/150 K'FORM+
WERA 027930 300 TORQUE INDICATOR TX6/65 0.6NM K'FORM
MILWAUKEE 4932493249 8PC VDE TRILOBE SCREWDRIVER SET FOAM INSERT
KNIPEX 982404 CROSS SLOT SCREWDRIVERS 320MM
INGERSOLL RAND EA44H 1/2IN - 4IN EXTENDED ANVIL