Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit
WERA 066486 867/1Z BIT TX15/25 EXTRA TOUGH
WERA 066486 867/1Z BIT TX15/25 EXTRA TOUGH
Screwdriver bit Wera
References
wera:
05066486001
rubix:
2518015
ean:
4013288030337
Technical specifications
Imprint
Torx
Imprint size
15
See all Specifications
Product details
Technical specifications
Product details : WERA 066486 867/1Z BIT TX15/25 EXTRA TOUGH
Technical specifications
Attributes
Imprint
Torx
Imprint size
15
Length
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.89
excl. VAT
/
Each
£
1.07
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Create PDF from product
Check our products from related categories
WERA 134802 868/4 BIT SQUARE 3/89 EXTRA TOUGH
WERA 134670 867/4Z IP BIT TORX PLUS 8IP/89 EXTRA TOUGH
WERA 066670 871/4 BIT TORQ SET 8/50 EXTRA TOUGH
ROEBUCK BIT HEXAGON 4.0 X 25MM
"ISS MHD06M06EL 3/8"" DRIVE 6MM E/L HEX 6"" O/L IMPACT."
FACOM TORX BIT EX.106
WERA 056315 840/1Z BIT HEX 3/25 EXTRA TOUGH
GEDORE 10MM SLT SCRWDRVRBIT 880 10
ROEBUCK BIT TAMPER PROOF TORX TX30 X 25MM 1343640EU
FACOM POZIDRIV BIT ED.693
ROEBUCK DIAMOND COATED BIT PH2 X 25MM
WERA 059634 840/4Z BIT HEX 4.0/152 HEX PLUS
ROEBUCK BIT PHILLIPS NO 2 X 50MM
ROEBUCK NUT SETTERS MAGNETIC 7 X 50MM
WERA 480222 855/1 BIT PZ2/25 TIN COATED