"WERA 075830 SAFE-TORQUE A 1 SET 1; 2 12NM 1/4"" SQ. 10PC"


Torque wrench Wera

References
wera:05075830001
rubix:253A2271
manufacturer :05075830001
ean:4013288223005
brand logo
brand logo

Product details : "WERA 075830 SAFE-TORQUE A 1 SET 1; 2 12NM 1/4"" SQ. 10PC"


Safe-Torque A 1 Set 1, 1/4" square head drive, 2-12 Nm, 10 pieces 1x Safe-Torque A 1 torque wrench with 1/4" square head drive, 2-12 Nm: 1/4" x 2-12 Nm 8x 8790 HMA Zyklop 1/4" socket: 5.5x23 mm, 6x23 mm, 7x23 mm, 8x23 mm, 10x23 mm, 11x23 mm, 12x23 mm, 13x23 mm 1x 8794 SA Zyklop extension with free-turning sleeve, short, 1/4": 1/4" x 75 mm 1x Hook and Loop Fastener Strip 240: 50 x 240 mm

Technical specifications


Attributes
No attributes to display for this product
£ 294.14 excl. VAT
/ Each
£ 352.97 incl. VAT
  • Usually arrives within 14 working days