NORBAR 120120 TW 6R-N 1IN SQ. DR. N.M/LBF.FT


Industrial 6R-N

References
norbar torque tools:120120
rubix:220A9546
ean:5060207566742
brand logo
brand logo
Technical specifications
Square drive adapter1 ''
See all Specifications

Product details : NORBAR 120120 TW 6R-N 1IN SQ. DR. N.M/LBF.FT


A long-time customer favourite re-engineered to be more compactable, robust and easy to use.

Strengths

Easy to read scale is shielded from dust, dirt and spray
Unique profiled cam and reaction plate - gives much clearer ' torque break point' reducing the possibility of over torqueing
Robust construction gives accurate results to ±4% even in arduous working conditions
Easy to set accurately
Can be split and packed in two parts for a smaller, easier to transport package
Designed to be cost effectively serviced
New handle - more comfortable and guides operator's hand to correct position
Supplied with a Declaration of Conformance, which meets the requirements of ISO 6789-1:2017
Removable square drive allows two direction torqueing

Applications

Ideal for heavy duty applications.

Technical specifications


Attributes
Square drive adapter1 ''
Weight12.75 kg
Typetorque wrench
Show UNSPSC/ECL@SS
£ 1,748.37 excl. VAT
/ Each
£ 2,098.04 incl. VAT
  • Usually arrives within 14 working days