Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit
WERA 066490 867/1Z BIT TX30/25 EXTRA TOUGH
WERA 066490 867/1Z BIT TX30/25 EXTRA TOUGH
Screwdriver bit Wera
References
wera:
05066490001
rubix:
2518019
ean:
4013288030375
Technical specifications
Imprint
Torx
Imprint size
30
See all Specifications
Product details
Technical specifications
Product details : WERA 066490 867/1Z BIT TX30/25 EXTRA TOUGH
Technical specifications
Attributes
Imprint
Torx
Imprint size
30
Length
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.89
excl. VAT
/
Each
£
1.07
incl. VAT
In stock: Next day delivery
Select variants (14)
Add to cart
Create PDF from product
Check our products from related categories
FACOM NEX.70A IMPACT BIT SERIES 3 FOR TORX SCREWS
WERA 056176 800/1BDC BIT SLOTTED 1.2/6.5/25 DIAMOND BITORSION
FACOM POZIDRIV BIT ED.691
WERA 05003436001 SCREWDRIVER BLADE TORX TX 30
BAHCO BAHCO-70S/T55 5/16 IMPACT DRIVER BIT FOR TORX T55 HD SCREW 35MM
FACOM 3MM SCREWDRIVER BIT EH.103
WERA 056320 840/1Z BIT HEX 4/25 EXTRA TOUGH
FACOM BIT ENS.208
WERA 059790 851/4Z BIT PH3/70 EXTRA TOUGH
WERA 060041 855/4Z BIT PZ3/70 EXTRA TOUGH
WERA 059643 840/4ZBO BIT SECURITY HEX 4.0/89 HEX PLUS
WERA 057632 868/1IMP DC BIT SQUARE 3/25 IMPAKTOR PK10
WERA 072057 800/1Z BIT SLOTTED 0.8/5.5/25 EXTRA TOUGH
WERA 066640 871/1DC BIT TORQ SET 6/25 DIAMOND
WERA 134657 867/4ZBO IPR BIT TORX PLUS SECURITY 10/89 EXTRA TOUGH