BOTT 40402130.16V CUBIO MOB DRAW CAB 1050X650X880+5XDRAWERS


Workshop trolley Bott

References
bott:40402130.16V
rubix:214A8436
brand logo
brand logo
Technical specifications
Colourgrey
Width1050 mm
Depth650 mm
See all Specifications

Product details : BOTT 40402130.16V CUBIO MOB DRAW CAB 1050X650X880+5XDRAWERS


cubio mobile drawer cabinet 1050mm x 650mm x 880mm with 5 x drawers. Constructed of sheet steel with a hard wearing light grey (RAL 7035) powder coated finish. Supplied with: 1 x 75mm, 1 x 75mm, 1 x 100mm, 1 x 150mm, 1 x 200mm high drawers with 60KG U.D.L capacity per drawer. cubio drawers are fitted with integrated handles and 100% extending roller bearing drawer slides. All cubio mobile drawer cabinets come complete with 125mm diameter castors, 2 with brakes and give a maximum load capacity of 300kg.

Technical specifications


Attributes
Colourgrey
Width1050 mm
Depth650 mm
Height880 mm
Show UNSPSC/ECL@SS
£ 1,480.83 excl. VAT
/ Each
£ 1,777.00 incl. VAT
  • Usually arrives within 14 working days