Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Roller cabinets
Workshop trolley
BOTT 40402059.77V CUBIO MOBILE CABINET
BOTT 40402059.77V CUBIO MOBILE CABINET
Workshop trolley Bott
References
bott:
40402059.77V
rubix:
272A1603
Technical specifications
Number of drawers
5
Colour
Grey
Permissible load
50
kg
See all Specifications
Product details
Technical specifications
Product details : BOTT 40402059.77V CUBIO MOBILE CABINET
Cubio mobile drawer cabinet with 5 drawers & top tray with mat. Featuring a heavy duty, reinforced steel housing with push - pull handle, 100% extension drawers with drawer blocking and 125mm diameter castors. Drawer configuration: 2x 100mm, 2x 150mm, 1x 200mm (50kg U.D.L.). Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 800x650x985mm
Technical specifications
Attributes
Number of drawers
5
Colour
Grey
Permissible load
50
kg
Width
800
mm
Depth
650
mm
Height
985
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,324.35
excl. VAT
/
Each
£
1,589.22
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
BOTT 16927153.19 VERSO MAINTENANCE TROLLEY
FACOM JET.8M4A ROLLER CABINET JETM4 8 DRAWERS RED
BOTT 40402107.77V CUBIO MOBILE CABINET
ROEBUCK 893452 6 DRAWER ROLLER CABINET BICOLOR BLACK & BLUE
BOTT 40402109.24V CUBIO SLR-556-4.3 MOB DRAW CAB+TOP TRAY & MAT
BOTT 40402027.16V CUBIO SLR-666-5.3 MOB DRAW CAB+TOP TRAY & MAT
BOTT 16927152.11 VERSO MAINTENANCE TROLLEY
SPARTEX SSTRKIT12CPR 0MM2 DRAW&CUPBD 2X100MM&1X300MM -960.1270.675 L/G
STANLEY METAL-PLASTIC ROLLING WORKSHOP 1-95-621
SPARTEX SSTRKIT23CPB D 600MM4 DRAW 1X100MM 3X150MM -960.1270.675 L/GRE
ROEBUCK 893457 4 DRAWER & BAY ROLLER CABINET BLACK AND GREY
SPARTEX SSTRKIT18CPR ELVES&600MM4 DRAW 1X100MM 3X150MM-960.1270.675 L/
SPARTEX SSTRKIT9CTXG MM4 DRAW 2X100MM 1X150MM&1X200MM-960.1270.675 L/G
SPARTEX STSYF1610MKX SYSTEM FLOW TROLLEY-BASIC FRAME & CASTORSDK/GRY
ROEBUCK 893461 TOP TOOL CHEST 5 DRAWER GREY BLACK