Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit socket
MILWAUKEE 4932492005 SHOCKWAVE IMPACT DUTY CD D/DRIVE SET (48PC)
MILWAUKEE 4932492005 SHOCKWAVE IMPACT DUTY CD D/DRIVE SET (48PC)
Screwdriver bit socket Milwaukee
References
milwaukee:
4932492005
rubix:
395A6381
manufacturer :
4932492005
ean:
4058546413729
Product details
Technical specifications
Product details : MILWAUKEE 4932492005 SHOCKWAVE IMPACT DUTY CD D/DRIVE SET (48PC)
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.43
excl. VAT
/
Each
£
41.32
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FACOM ETORM.103 TORQ SET BIT NO.3 ETORM-103
FACOM TORX BIT EX.220L
APEX EXTENSION 75MM 89030189 85987702 MPEX-376-3
FACOM POZIDRIV BIT ED.112
FACOM 5 HEX 70MM 1/4 HEX BIT EH.205L
FACOM JTM.7GRP 3/8 HEXAGON BIT SOCKET OGV GRIP 7MM
BAHCO 7809M-12 SOCKET 1/2
WERA 066500 867/1ZBO BIT SECURITY TX10/25 EXTRA TOUGH
FACOM EV.105 SPLINE BIT SIZE 5
BAHCO 6709M-3 SOCKET 1/4
APEXTOOL 1/2 MALE 1/4 HEX DRIVE ADAPTOR 51MM EX-500-2
FACOM PHILLIPS BIT EP.201
WERA 059330 800/4Z BIT SLOTTED 1/5.5/50 EXTRA TOUGH
FACOM ED.132T TITANIUM POZIDRIV BIT PZ2
WERA 056815 855/1TZ BIT PZ2/25 EXTRA TOUGH TORSION