Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit socket
APEXTOOL 1/2 MALE 1/4 HEX DRIVE ADAPTOR 51MM EX-500-2
APEXTOOL 1/2 MALE 1/4 HEX DRIVE ADAPTOR 51MM EX-500-2
Screwdriver bit socket Apex Tool
References
apex tool:
EX-500-2
rubix:
4534647
Technical specifications
Length
51
mm
Imprint size
1/4 in
See all Specifications
Product details
Technical specifications
Product details : APEXTOOL 1/2 MALE 1/4 HEX DRIVE ADAPTOR 51MM EX-500-2
Technical specifications
Attributes
Length
51
mm
Imprint size
1/4 in
Imprint
Hex / Allen
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.78
excl. VAT
/
Each
£
34.54
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
FACOM EBNA.104 BNAE PATTERN BIT NO.4
FACOM BNAE BIT EBNA.204
FACOM EH.208 STANDARD BITS 5/16 SERIES 2COUNTERSUNK HEX SCREWS
FACOM ETS.102,5 BIT ETS.102 5
FACOM BIT ES.004
WERA 059641 840/4ZBO BIT SECURITY HEX 2.5/89 HEX PLUS
BAHCO 7993T0140 14MM SOCKET
FACOM JTM.11GRP 3/8 HEXAGON BIT SOCKET OGV GRIP 11MM
WERA 066500 867/1ZBO BIT SECURITY TX10/25 EXTRA TOUGH
WERA 059330 800/4Z BIT SLOTTED 1/5.5/50 EXTRA TOUGH
FACOM EP.131T TITANIUM PHILLIPS PATTERN BIT PH1
IMPACT SOCKET SUPPLIES SQUARE DRIVE MALE HEX 3/810MM MHD06M10ISS
BAHCO 7409M-5 SOCKET DRIVER 3/8IN HEX
BAHCO 7809M-6 SOCKET DRIVER 1/2 HEX 6
BAHCO 7809TORX/10 S.DRIVERS SET 1/2 TORX AND HEX