BAHCO 97-30 9X12 OPEN END 30

Dynamometric end Bahco

See technical information
References
Bahco:97-30
Rubix:401A6401
EAN:7314150366408
brand logo

Product details : BAHCO 97-30 9X12 OPEN END 30


Insert is fixed to the torque wrench by a spring-loaded retractable pin 
Range covers from 9x12 to 27x36 receivers, from 7 to 90 mm openings, from 9 to 3,000 N·m 
Sizes with * in torque length require a target torque setting calculation 
Suitable for 7465, 74W9, 74W14, 74P9, 74P14, IZO-D, TAW9, TAW14, TAW24, TAWM9, TAWM14, TAWM24 wrenches

Strengths

Open-End Metric Wrench with Rectangular Connector

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 51.25 excl. VAT
/ Each
£ 61.50 incl. VAT
  • Delivery usually within ( 14 ) days