Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Inspection clamp
Dynamometric end
STAHLWILLE MULTIPOWER SUN WHEEL 59030800
STAHLWILLE MULTIPOWER SUN WHEEL 59030800
Sun Wheel
References
stahlwille:
59030800
rubix:
115A9467
ean:
4018754186839
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE MULTIPOWER SUN WHEEL 59030800
Technical specifications
Attributes
Logistics dimensions (L x W x H)
15
x
30
x
30
mm
Logistic Weight
45
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
144.49
excl. VAT
/
Each
£
173.39
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
STAHLWILLE 58231024 24MM OPEN RING INSERT TOOL 9 X 12
GEDORE 8MM9X12MMRNGENDFIT 7212-08
"1/2"" PUSH THROUGH SQUARE DRIVE"
STAHLWILLE 58221011 11MM RING INSERT TOOL 9 X 12
STAHLWILLE 58224036 36MM RING INSERT TOOL 14 X 18
STAHLWILLE 58614034 OPEN END INSERT TOOL 14 X 8 9/16 INCH
STAHWILLE 3/8 SQUARE DRIVE INSERT TOOL
GEDORE 8792-22 8792 SPIGOT FITTING RING ENDED 16 Z 22MM
GEDORE 8792-10 8792 SPIGOT FITTING RING ENDED 16 Z 10MM
GEDORE 8792-08 8792 SPIGOT FITTING RING ENDED 16 Z 8MM
FACOM RING END 13.23
STAHLWILLE 58231013 13MM OPEN RING INSERT TOOL 9 X 12
FACOM 19MM RING SPAN 14 X 18 FIT 13.19
FACOM 13.24 14X18MM FITTING POLYGON RING END SPANNER
FACOM OPEN END 20.10